Shop WESTGATE
See all product information
Create Account
1in X 18in CYLINDER, DAMP LOC., 10W 30/40/50K, NOT DIMMABLE, WH, 30K/40K/50K, White
- Mfr # CMC1XL-MCT-WH
- Zoro # G224886012
product price:Â
$
64.79
/ea
Key Features
Power Factor
>0.90
Operating Temp. Range
-4 Degrees to 104 Degrees F
Voltage
120V to 277V
Color Temperature
3000 K, 4000 K, 5000 K
Lighting Technology
Hongli COB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC1XL-MCT-WH
- Zoro #
- G224886012
- UPC #
- 845060092806
- Country of Origin
- China
- Power Factor
- >0.90
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Item
- 1In X 18In Cylinder
- Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Finish
- White
- Lighting Technology
- Hongli COB
- IP Rating
- IP20
- Housing Material
- Aluminium+PC
- Fixture Wattage
- 10W
- Standards
- ETL
- Rated Life
- 50,000hr
- CRI
- 80
- Lumens
- 700LM
- Beam Angle
- 30°
Dimensions
- Width
- 19.25 in
- Length
- 4.75 in
- Height
- 4.75 in
Description
The Westgate CMC1XL-MCT-WH is a 1in x 18in cylinder. It delivers 700LM of 30K/40K/50K light at 10W. Operates on 120-277V input power. Constructed of aluminium+pc in a white finish. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 30 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Hongli COB. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.