Shop WESTGATE
See all product information
Create Account
1in X 18in CYLINDER, DAMP LOC., 10W 30/40/50K, NOT DIMMABLE, BK, 30K/40K/50K, Black
- Mfr # CMC1XL-MCT-BK
- Zoro # G124885528
product price:Â
$
64.79
/ea
Key Features
Rated Life
50,000hr
Width
19.25 in
Lumens
700LM
Color Temperature
3000 K, 4000 K, 5000 K
Housing Material
Aluminium+PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMC1XL-MCT-BK
- Zoro #
- G124885528
- UPC #
- 845060092813
- Country of Origin
- China
Dimensions
- Width
- 19.25 in
- Height
- 4.75 in
- Length
- 4.75 in
Details
- Rated Life
- 50,000hr
- Lumens
- 700LM
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Housing Material
- Aluminium+PC
- CRI
- 80
- Item
- 1In X 18In Cylinder
- Standards
- ETL
- Power Factor
- >0.90
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lighting Technology
- Hongli COB
- Fixture Wattage
- 10W
- Beam Angle
- 30°
- IP Rating
- IP20
- Finish
- Black
- Voltage
- 120V to 277V
Description
The Westgate CMC1XL-MCT-BK is a 1in x 18in cylinder. It delivers 700LM of 30K/40K/50K light at 10W. Operates on 120-277V input power. Constructed of aluminium+pc in a black finish. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 30 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Hongli COB. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.