1inX18in SQUARE CYLINDER, DAMP LOC., 9W 30/40/50K, NOT DIMMABLE, BK, 30K/40K/50K, Black
- Mfr # CMCS1XL-MCT-DT-BK
- Zoro # G424884788
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aaluminum&PC
Standards
ETL
Color Temperature
3000 K, 4000 K, 5000 K
Width
4.9 in
Fixture Wattage
9W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCS1XL-MCT-DT-BK
- Zoro #
- G424884788
- UPC #
- 840378300421
- Country of Origin
- China
- Housing Material
- Aaluminum&PC
- Standards
- ETL
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Wattage
- 9W
- Voltage
- 120V
- Finish
- Black
- Lens Type
- Clear PC lens
- Item
- 1Inx18In Square Cylinder
- Weight
- 2.0 lb
- Lighting Technology
- Hongli COBs
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Lumens
- 630LM
- Power Factor
- >0.95
- Dimmable
- TRIAC Dimming
- Rated Life
- 50,000hr
- CRI
- >80
- Beam Angle
- 25°
- IP Rating
- IP20
Dimensions
- Width
- 4.9 in
- Height
- 4.9 in
- Length
- 19.09 in
Description
The Westgate CMCS1XL-MCT-DT-BK is a 1inx18in square cylinder. It delivers 630LM of 30K/40K/50K light at 9W. Operates on 120V input power. Constructed of aaluminum&pc in a black finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 25 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Hongli COBs. Lens: Clear PC lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.