Shop WESTGATE
See all product information
Create Account
MODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL, 20W, 3000K, White
- Mfr # LESW-20W-30K-P-WH
- Zoro # G624884670
product price:Â
$
52.79
/ea
Key Features
Beam Angle
110°
Lens Type
Optical lens
Fixture Wattage
20W
Length
8.58 in
Lighting Technology
Lumileds LEDs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LESW-20W-30K-P-WH
- Zoro #
- G624884670
- UPC #
- 845060048896
- Country of Origin
- Viet Nam
- Finish
- White
- Beam Angle
- 110°
- Lens Type
- Optical lens
- Fixture Wattage
- 20W
- Lighting Technology
- Lumileds LEDs
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Weight
- 1.98 lb
- BUG Rating
- B1-U3-G1
- Standards
- ETL, UL
- Rated Life
- 70,000hr
- CRI
- >80
- Voltage
- 120V AC
- Lumens
- 2300LM
- Item
- Modern LED Small Non-Cutoff Wall Pack With Photocell
- IP Rating
- IP65
- Power Factor
- 0.95
- Color Temperature
- 3000 K
Dimensions
- Length
- 8.58 in
- Height
- 3.07 in
- Width
- 5.79 in
Description
The Westgate LESW-20W-30K-P-WH is a modern LED small non-cutoff wall pack with photocell. It delivers 2300LM of 3000K light at 20W. Operates on 120VAC input power. Constructed of die-cast aluminum with powder coat finish in a white finish. Key specifications: CRI >80, power factor 0.95, THD <20%, beam angle 110 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B1-U3-G1. Light source: Lumileds LEDs. Lens: Optical lens. Certifications: ETL, UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.