
1x4 Recessed Mounting Flange Kit for installation in Hard Ceilings and Surfaces
Mfr # LPNG-RMK-1X4
Zoro # G311673198
product price: $60.35
/eaKey Features
Length
23.74 in
Width
1.48000000000001 in
Height
47.72 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LPNG-RMK-1X4
Zoro #
G311673198
UPC #
845060057287
Country of Origin
China
Dimensions
Length
23.74 in
Width
1.48000000000001 in
Height
47.72 in
Details
Item
High bay Light
Finish
White
Description
- •Extruded aluminum construction with mitered corners for square fit
- •Earthquake hooks and Suspension hooks preinstalled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.