Shop WESTGATE
See all product information
Create Account
2-in. Round Architectural Ceiling & Suspended Cylinder Lights, Black, 6W, 3000K/4000K/5000K
- Mfr # CMC2-MCT-DT-BK
- Zoro # G911647131
product price:
$
87.15
/ea
Key Features
Watts
6W
Lumens
450
Finish
Black
Color Temp.
3000 K, 4000 K, 5000 K
Fixture Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC2-MCT-DT-BK
- Zoro #
- G911647131
- UPC #
- 845060079999
- Country of Origin
- China
- Item
- Outdoor Wall Sconce
- Watts
- 6W
- Lumens
- 450
- Finish
- Black
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Fixture Housing Color
- Black
Description
- •Aluminum Base and Polycarbonate (PC) Lens
- •Dimmable Down to 10% Using a Standard TRIAC LED Dimmer TRIAC logo
- •Multi CCT: Selectable Multi-CCT & Power Switches - Located the back of the fixture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.