Shop WESTGATE
Create Account
ADJUSTABLE CUTT-OFF WALL PACK 15/20/30/50W 4CCT PHOTOCELL, BRONZE, 15W/20W/30W/50W, 30K/40K/50K/57K
- Mfr # LWAX-MD-15-50W-MCTP-P
- Zoro # G824886757
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWAX-MD-15-50W-MCTP-P
- Zoro #
- G824886757
- UPC #
- 840378311915
- Country of Origin
- China
Description
The Westgate LWAX-MD-15-50W-MCTP-P is a adjustable cutt-off wall pack 15/20/30/50w 4cct photocell. It delivers 125LM/W of 30K/40K/50K/57K light at 15W/20W/30W/50W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 90*120 Deg, operating temperature -40 DegF-+104 DegF, 50000hr rated life, IP65 ingress protection. Light source: LUMILEDS 3030. Lens: Optic Lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.