Shop WESTGATE
Create Account
22in AA SERIES PATH LIGHT STEM RGBW PUSH BUTTON, BLACK, 5W, BK
- Mfr # AA-STEM-22-RGBW-PB-BK
- Zoro # G724885485
product price:Â
$
39.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA-STEM-22-RGBW-PB-BK
- Zoro #
- G724885485
- UPC #
- 845060090833
- Country of Origin
- Viet Nam
Description
The Westgate AA-STEM-22-RGBW-PB-BK is a 22in aa series path light stem RGBW push button. It delivers 200LM of RGBW light at 5W. Operates on AC/DC12-24V input power. Constructed of aluminum in a bk finish. Key specifications: CRI 90Ra, THD <20%, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: LED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.