Shop WESTGATE
Create Account
INTEGRATED LED INGROUND LIGHT 12-24V AC/DC 7W 30K - BRUSHED NICKEL, 3000K
- Mfr # IGLA-7W-30K-BN
- Zoro # G724886512
product price:Â
$
64.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGLA-7W-30K-BN
- Zoro #
- G724886512
- UPC #
- 845060084078
- Country of Origin
- Viet Nam
Description
The Westgate IGLA-7W-30K-BN is a integrated LED inground light 12-24v ac/dc 7w 30k - brushed nickel. It delivers 720LM of 3000K light at 7W. Operates on 12V input power. Constructed of aluminium in a black+ brushed nickel (top cover) finish. Key specifications: CRI >90, THD <20%, beam angle 30 Deg, operating temperature -4 DegF to 122 DegF, 50,000hr rated life, IP67 ingress protection. Light source: LED.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.