Zoro Homepage

22in. LED Suspended Up/Down Clear Round Panel Light, 40W

  • Mfr # SRPL-40W-MCT-D

  • Zoro # G811673209


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Light
Color Temperature
35K/40K/50K
Lumens
2100
Width
5.12 in
Max. Fixture Wattage
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRPL-40W-MCT-D
Zoro #
G811673209
UPC #
845060080551
Country of Origin
China

Dimensions

Width
5.12 in
Length
8.27 in
Height
8.27 in

Details

Fixture Item
Recessed Light
Color Temperature
35K/40K/50K
Lumens
2100
Max. Fixture Wattage
40W
Housing Finish
White

Description

  • •These LED Round Suspended Up/Down Panel Lights are ideal for hotels, offices, retail outlets, restaurants, parking garages, storage rooms, conference rooms, education facilities, and more.
  • •White, Die-cast Aluminum
  • •Lens: Prismatic Polycarbonate
  • •Wattage: 40W
  • •Color Temperatures: 3500K/4000K/5000K
  • •Adjustable 10FT Suspension Cable And The Canopy Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.