Shop WESTGATE
See all product information
Create Account
LLVT-8FT-100W-40K-D4-FT REPLACEMENT CLEAR LENS FOR LED LINEAR VAPOR LIGHT 100W / 150W
- Mfr # LLVT-8FT-100W-40K-D
- Zoro # G702638270
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Watts
100W
Lumens
13000LM
Beam Angle
120 Degrees
CRI
>82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLVT-8FT-100W-40K-D
- Zoro #
- G702638270
- UPC #
- 845060032635
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Watts
- 100W
- Lumens
- 13000LM
- Beam Angle
- 120 Degrees
- CRI
- >82
Description
Housing: Polycarbonate
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.