Shop WESTGATE
Create Account
24FT 12-LAMP LED STRING LIGHT 1.2W EA. 27K 120V CONNECTABLE, 2 EXT. BULBS, WHITE, 1W per bulb, 2700K
- Mfr # STG-2412-27K-WH
- Zoro # G124884675
product price:Â
$
96.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STG-2412-27K-WH
- Zoro #
- G124884675
- UPC #
- 840378305389
- Country of Origin
- China
Description
The Westgate STG-2412-27K-WH is a 24ft 12-lamp LED string light 1.2w ea. 27k 120v connectable. It delivers 75LM per S14 bulb of 2700K light at 1W per bulb. Operates on 120VAC input power. Constructed of glass in a white finish. Key specifications: CRI >70, power factor >90, operating temperature -4-+113 DegF, 15,000 Hours rated life, IP65 ingress protection. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.