Shop WESTGATE
See all product information
Create Account
SQUARE (SINGLE) VERTICAL TENON, 5", BRONZE
- Mfr # PSS5SVTZ
- Zoro # G124886082
product price:Â
$
69.79
/ea
Key Features
Length
5.1 in
Weight
6.6 lb
Fixture Height
7.4 in
Fixture Housing Material
Aluminum
Housing Finish
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSS5SVTZ
- Zoro #
- G124886082
- UPC #
- 845060008289
- Country of Origin
- China
- Weight
- 6.6 lb
- Fixture Housing Material
- Aluminum
- Item
- Square (Single) Vertical Tenon
- Housing Finish
- Bronze
Dimensions
- Length
- 5.1 in
- Fixture Height
- 7.4 in
- Width
- 5.1 in
Description
The Westgate PSS5SVTZ is a square (single) vertical tenon. Constructed of aluminum in a bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.