Shop WESTGATE
Create Account
24in 25W Narrow Rectangular Shape DIE-CAST OUTDOOR WALL SCONCE PC LENS 27/30/35/40/50K TRIAC DIM OR
- Mfr # LRS-R2-MCT5-DD-ORB
- Zoro # G024885451
product price:Â
$
168.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-R2-MCT5-DD-ORB
- Zoro #
- G024885451
- UPC #
- 845060046854
- Country of Origin
- China
Description
The Westgate LRS-R2-MCT5-DD-ORB is a 24in 25w die-cast outdoor wall sconce PC lens 27/30/35/40/50k triac dim or 120-277v 0-10v. It delivers 1875LM of 27K/30K/35K/40K/50K light at 25W. Operates on 120V input power. Constructed of aaluminum&pc in a dark orb finish. Dimming: TRIAC Dimming+ 0-10V. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP42 ingress protection. Light source: HONGLI 2835. Lens: White PC lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.