24in. Slim Rotatable Vanity Lights and Sconces, 20W, 27K/30K/35K/40K/50K, Brushed Brass

  • Mfr # LVS-24-MCT5-BB

  • Zoro # G011695131


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Height
6.1 in
Length
7.2 in
Width
11.2 in
Color Temp.
27K/30K/35K/40K/50K
Max. Fixture Wattage
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVS-24-MCT5-BB
Zoro #
G011695131
UPC #
845060087895
Country of Origin
China

Dimensions

Height
6.1 in
Length
7.2 in
Width
11.2 in

Details

Item
Strip Light
Housing Finish
Brushed Brass
Color Temp.
27K/30K/35K/40K/50K
Max. Fixture Wattage
20W
Lumens
1400

Description

  • •This is LED Vanity Model Ideal for office, Retail Store, Showroom, Residential applications and Damp environment lighting applications.
  • •Durable Die-cast Aluminum
  • •Wattage: 20W
  • •Multi-CCT(Selectable Switch Inside Fixture)
  • •Color Temperatures: 2700K/3000K/3500K/4000K/5000K
  • •Finish: Brushed Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.