Shop WESTGATE
Create Account
24in X 6in DIA ARCHITECTURAL OUTDOOR CYLINDER 2X30W ADJ WATTS 3CCT DUAL DIM BK, 2X18W/2X24W/2X30W
- Mfr # WMC6-24-UDL-MCTP-DD-BK
- Zoro # G124885344
product price:Â
$
285.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC6-24-UDL-MCTP-DD-BK
- Zoro #
- G124885344
- UPC #
- 840378323123
- Country of Origin
- China
Description
The Westgate WMC6-24-UDL-MCTP-DD-BK is a 24in x 6in dia architectural outdoor cylinder 2x30w adj watts 3cct dual dim bk. It delivers 80LM/W of 30K/40K/50K light at 2X18W/2X24W/2X30W. Operates on 120-277V input power. Constructed of aluminum& glass in a black finish. Dimming: 1-10V. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 45 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP44 ingress protection. Light source: Hongli COB. Lens: Glass. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.