26in SQUARE BOLLARD OPEN DESIGN 10/18/25W 3CCT, BRONZE, 10W/18W/25W, 30K/40K/50K, Bronze RAL8019
- Mfr # BOL-608-26-S-MCTP-BR
- Zoro # G024885277
product price:Â
$
225.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BOL-608-26-S-MCTP-BR
- Zoro #
- G024885277
- UPC #
- 840378310093
- Country of Origin
- China
Description
The Westgate BOL-608-26-S-MCTP-BR is a 26in square bollard open design 10/18/25w 3cct. It delivers 100LM/W of 30K/40K/50K light at 10W/18W/25W. Operates on 100-277V input power. Constructed of aluminum body+clear tempered glass in a bronze ral8019 finish. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature -20 DegF to 40 DegF, 40,000hr rated life, IP65 ingress protection. Light source: COB. Lens: Clear Tempered glass. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.