Zoro Homepage

2700K/3000K/3500K/4000K/5000K,

  • Mfr # FDL-12-MCT5

  • Zoro # G711695165


product price: $53.15
/ea

Key Features

Length
7.09 in
Width
3.7 in
Height
8.46 in
Lumens
1200
Watts
16W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDL-12-MCT5
Zoro #
G711695165
UPC #
845060062793
Country of Origin
China

Dimensions

Length
7.09 in
Width
3.7 in
Height
8.46 in

Details

Lumens
1200
Watts
16W
Finish
Clear
Item
Outdoor Area Light
Color Temp
27K/30K/35K/40K/50K

Description

  • •The LED Flush Mount Surface Fixture is a low profile downlight intended for ceiling or wall mount applications. Driver on Board (DOB) technology, with no driver or transformer needed. These flush mount ceiling lights mount directly to a 4” deep dish junction box ideal for Residential and commercial applications
  • •Construction: Spun Aluminum + Steel (Brushed Nickel Finish)
  • •Optics: White Translucent Acrylic Lens
  • •Voltage: 120~277V AC 60Hz
  • •Wattage: 16W
  • •Color Temperatures: 2700K/3000K/3500K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.