Zoro Homepage

2700K/3000K/3500K/4000K/5000K,

  • Mfr # FSL-15-MCT5

  • Zoro # G111695161


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Length
9 in
Width
4.75 in
Height
6 in
Lumens
1800
Watts
24W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSL-15-MCT5
Zoro #
G111695161
UPC #
845060062779
Country of Origin
China

Dimensions

Length
9 in
Width
4.75 in
Height
6 in

Details

Lumens
1800
Watts
24W
Item
Hazardous Location Lights
Color Temp
27K/30K/35K/40K/50K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.