Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2700K/3000K/3500K/4000K/5000K,

  • Mfr # LRS-L-MCT5-BK

  • Zoro # G211673069


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Width
3.82 in
Height
12.99 in
Length
12.99 in
Watts
12W
Lumens
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRS-L-MCT5-BK
Zoro #
G211673069
UPC #
845060081213
Country of Origin
China

Dimensions

Width
3.82 in
Height
12.99 in
Length
12.99 in

Details

Item
High bay Light
Watts
12W
Lumens
1200
Finish
Black
Fixture Housing Color
Black
Color Temp.
27K/30K/35K/40K/50K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.