Shop WESTGATE
See all product information
Create Account
LED Wall Sconce, Crest Series, Silver Crush, 10W/20W, 900/1800LM, 100-277V
Mfr # CRE-08-SIL
Zoro # G811647019
product price:
$
94.19
/ea
Key Features
Finish
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRE-08-SIL
- Zoro #
- G811647019
- UPC #
- 845060018684
- Country of Origin
- China
Details
- Finish
- Silver
Description
- •Ideal for general site lighting, residential houses, doorway.
- •Die-cast Aluminum weatherproof housing, steel backplate, Aluminum Trim (Dark Bronze or Silver)
- •Color Temperature: 3000K/4000k/5000k
- •IP Rating: IP65, Suitable for wet locations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.