Zoro Homepage

2700K/3000K/3500K/4000K/5000K,

  • Mfr # LRS-S-MCT5-ORB

  • Zoro # G311647489


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Width
3.41 in
Height
18.79 in
Length
2.63 in
Watts
12W
Lumens
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRS-S-MCT5-ORB
Zoro #
G311647489
UPC #
845060081220
Country of Origin
China

Dimensions

Width
3.41 in
Height
18.79 in
Length
2.63 in

Details

Item
Vapor Proof Light
Watts
12W
Lumens
1200
Finish
Bronze
Color Temp.
27K/30K/35K/40K/50K

Description

  • •Ideal for general site lighting, residential houses, doorways, pathways and garages.
  • •Aluminum Housing and Steel Plate
  • •Oil-Rubbed Bronze Finish
  • •Wattage: 12W
  • •Multi CCT Switch is Inside Fixture
  • •Color Temperatures: 2700K/3000K/3500K/4000K/5000K
  • •Dimming: TRAIC Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.