Shop WESTGATE
See all product information
Create Account
27W LED CORN LAMP 4100 LUMENS 5000K E26 AC100-277V, UL LISTED, White
- Mfr # CL-EHL-27W-50K-E26
- Zoro # G724885454
product price:Â
$
52.79
/ea
Key Features
Length
2.36 in
CRI
>80
Finish
White
Wattage
27W
Beam Angle
360°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-EHL-27W-50K-E26
- Zoro #
- G724885454
- UPC #
- 845060058741
- Country of Origin
- Viet Nam
- Color Temperature
- 5000 K
- CRI
- >80
- Finish
- White
- Wattage
- 27W
- Beam Angle
- 360°
- Item
- 27W LED Corn Lamp 4100 Lumens 5000K E26 Ac100-277V
- Voltage
- 120V AC to 277V AC
- Operating Temperature
- -4°F~113°F
- Lumens
- 4185LM
- IP Rating
- Damp Location
- Rated Life
- 50,000hr
- Standards
- UL, DLC Premium
- Light Source
- LED
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Weight
- 0.62 lb
- Power Factor
- >0.9
Dimensions
- Length
- 2.36 in
- Height
- 6.69 in
- Width
- 2.36 in
Description
The Westgate CL-EHL-27W-50K-E26 is a 27w LED corn lamp 4100 lumens 5000k e26 ac100-277v. It delivers 4185LM of 5000K light at 27W. Operates on 120-277VAC input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.