Shop WESTGATE
See all product information
Create Account
27W MAX CORN LAMP ADJ. POWER 12/18/27W ADJ. CCT 30/40/50K AC 110-277V E26, 27MAX, 30K/40K/50K
- Mfr # CL-EHL-12-27W-MCTP-E26
- Zoro # G424884771
product price:Â
$
63.79
/ea
Key Features
Voltage
120V to 277V
Material
Aluminum
Lumens
150LM/W
Operating Temperature
-40℃ TO 50℃
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-EHL-12-27W-MCTP-E26
- Zoro #
- G424884771
- UPC #
- 845060074536
- Country of Origin
- Viet Nam
- Item
- 27W Max Corn Lamp Adj. Power 12/18/27W Adj. CCT 30/40/50K AC 110-277V E26
- Voltage
- 120V to 277V
- Material
- Aluminum
- Lumens
- 150LM/W
- Operating Temperature
- -40℃ TO 50℃
- Color Temperature
- 3000 K, 4000 K, 5000 K
- BUG Rating
- NO
- Light Source
- LED
- Standards
- UL
- Weight
- 0.62 lb
- Beam Angle
- 280 Degree
- Rated Life
- 50000h
- IP Rating
- IP64
- Finish
- silver
- Power Factor
- ≥0.9
- Wattage
- 27MAX
- CRI
- >80
Dimensions
- Length
- 6.81 in
- Width
- 2.36 in
- Height
- 2.36 in
Description
The Westgate CL-EHL-12-27W-MCTP-E26 is a 27w max corn lamp adj. power 12/18/27w adj. CCT 30/40/50k AC 110-277v e26. It delivers 150LM/W of 30K/40K/50K light at 27MAX. Operates on 120-277V input power. Constructed of aluminum in a silver finish. Key specifications: CRI >80, power factor >/=0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.