Shop WESTGATE
Create Account
2FT LED PUFF FIXTURE 25W HIGH-LUMEN 3000LM CR90 120-277V TRIAC AND 0-10V, 30K/40K/50K, White
- Mfr # LPF-2FT-MCT-DD
- Zoro # G624886698
product price:Â
$
106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPF-2FT-MCT-DD
- Zoro #
- G624886698
- UPC #
- 845060092134
- Country of Origin
- China
Description
The Westgate LPF-2FT-MCT-DD is a 2ft LED puff fixture 25w high-lumen 3000lm cr90 120-277v triac and 0-10v. It delivers 2250LM of 30K/40K/50K light at 25W. Operates on 120-277V input power. Constructed of steel+acrylic in a white finish. Dimming: TRIAC+0-10V. Key specifications: CRI 90, power factor >0.95, THD <20%, beam angle 180 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: Hongli 2835. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.