LED PL Lamp, Vertical, 12W, (18W Repl.), G24D, Magnetic Ballast or AC, 1200Lm, 80CRI, UL, 4000K
- Mfr # LPNG-1X4-4KLM-27K-D
- Zoro # G602638370
product price:
$
51.69
/ea
Sold in multiples of 4 for
$206.76
Key Features
Voltage
120V to 277V
Watts
40W
Lumens
3800LM
Color
White
IP Rating
IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPNG-1X4-4KLM-27K-D
- Zoro #
- G602638370
- UPC #
- 845060053449
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Watts
- 40W
- Lumens
- 3800LM
- Color
- White
- IP Rating
- IP67
- Beam Angle
- 360 Degrees
- Material
- Aluminum And Steel
- CRI
- >80
Description
External driver mounted on top
High efficiency: 105LM/W
Input Voltage: AC100V-277V
Fixture Operating Voltage: 36VDC
Color Rendering Index: Ra>80
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1050mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤20 %
Operating temperature: 68ÂoF~104ÂoF
Rated life: 50,000 hrs.
5-year warranty
High efficiency: 105LM/W
Input Voltage: AC100V-277V
Fixture Operating Voltage: 36VDC
Color Rendering Index: Ra>80
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1050mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤20 %
Operating temperature: 68ÂoF~104ÂoF
Rated life: 50,000 hrs.
5-year warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.