Shop WESTGATE
See all product information
Create Account
LED SUSPENDED 2/3 LOUVER & PERF. CENTER BASKET LIGHT (UP/DOWN), 40W/20W OR 60W, 3500K, White
- Mfr # SCPP-UD-4FT-60W-35K-D
- Zoro # G024886090
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Length
47.5 in
Height
3.5 in
Dimmable
0~10V Dimmable
Power Factor
>0.95
Housing Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCPP-UD-4FT-60W-35K-D
- Zoro #
- G024886090
- UPC #
- 845060049329
- Country of Origin
- China
- Dimmable
- 0~10V Dimmable
- Power Factor
- >0.95
- Housing Finish
- White
- Fixture Housing Material
- Anodized Aluminum
- Fixture Item
- LED Suspended 2/3 Louver & Perf. Center Basket Light (Up/Down)
- Lighting Technology
- LED
- Rated Life
- 50,000hr
- IP Rating
- IP20
- Lens
- Louver lens
- Color Temperature
- 3500 K
- Lumens
- 4400LM/2100LM
- Standards
- UL
- Weight
- 10.8 lb
- CRI
- >80
- Voltage
- 120V to 277V
- Max. Fixture Wattage
- 40W/20W OR 60W
- Fixture Temp. Range
- -13°F~104°F
Dimensions
- Length
- 47.5 in
- Height
- 3.5 in
- Width
- 11.8 in
Description
The Westgate SCPP-UD-4FT-60W-35K-D is a LED suspended 2/3 louver & perf. center basket light (up/down). It delivers 4400LM/2100LM of 3500K light at 40W/20W OR 60W. Operates on 120-277V input power. Constructed of anodized aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Louver lens. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.