2FT LED VANITY LIGHT 20W MCT 30/40/50K CLEAR LENS 120-277V TRIAC AND 0-10V DIM., 30K/40K/50K, White
- Mfr # LVL-2FT-MCT-DD
- Zoro # G224885855
product price:Â
$
84.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVL-2FT-MCT-DD
- Zoro #
- G224885855
- UPC #
- 845060093414
- Country of Origin
- China
Description
The Westgate LVL-2FT-MCT-DD is a 2ft LED vanity light 20w mct 30/40/50k clear lens 120-277v triac and 0-10v dim.. It delivers 2200LM of 30K/40K/50K light at 20W. Operates on 120-277V input power. Constructed of aluminum powder coated in a white finish. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, Damp Location ingress protection. Light source: LED. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.