Shop WESTGATE
See all product information
Create Account
LED VANITY MODEL C 36in 30W 2100LM C90 5CCT 27/30/35/40/50K, PC LENS, ES, 27K/30K/35K/40K/50K
- Mfr # LVA-36-MCT5-BN
- Zoro # G024885260
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
IP Rating
Damp Location
Weight
10.5 lb
Length
36.0 in
Lighting Technology
LED
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVA-36-MCT5-BN
- Zoro #
- G024885260
- UPC #
- 845060063721
- Country of Origin
- Indonesia
Dimensions
- Length
- 36.0 in
- Width
- 5.7 in
- Height
- 3.66 in
Details
- IP Rating
- Damp Location
- Weight
- 10.5 lb
- Item
- LED Vanity Model C 36In 30W 2100Lm C90 5Cct 27/30/35/40/50K
- Lighting Technology
- LED
- Fixture Wattage
- 30W
- Rated Life
- 50,000hr
- Ambient Temp. Range
- -22 Degrees to 104 Degrees F
- Standards
- ETL
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 2100LM
- CRI
- >90
- Lens Type
- PC Lens
- Dimmable
- TRIAC Dimming
- BUG Rating
- B1-U3-G1
- Housing Material
- Die-Cast Aluminum
- Voltage
- 120V
- Power Factor
- >0.95
- Housing Finish
- Brushed-Nickel
Description
The Westgate LVA-36-MCT5-BN is a LED vanity model c 36in 30w 2100lm c90 5cct 27/30/35/40/50k. It delivers 2100LM of 27K/30K/35K/40K/50K light at 30W. Operates on 120V input power. Constructed of die-cast aluminum in a brushed-nickel finish. Dimming: TRIAC Dimming. Key specifications: CRI >90, power factor >0.95, operating temperature -22 DegF to 104 DegF, 50,000hr rated life, Damp Location ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.