2in 12V 2X5W OUTDOOR CYLINDER 10in H, UP/DOWN LIGHT 30/40/50K, BK, 10W, 30K/40K/50K, Black
- Mfr # WMC2-12V-UDL-MCT-BK
- Zoro # G624885226
product price:Â
$
87.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC2-12V-UDL-MCT-BK
- Zoro #
- G624885226
- UPC #
- 840378320351
- Country of Origin
- China
Description
The Westgate WMC2-12V-UDL-MCT-BK is a 2in 12v 2x5w outdoor cylinder 10in h. It delivers 1000LM of 30K/40K/50K light at 10W. Operates on 12V input power. Constructed of aluminum& glass in a black finish. Key specifications: CRI >80, power factor >0.65, THD <20%, beam angle 15 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP44 ingress protection. Light source: HONGLI 2835. Lens: Clear glass lens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.