2in 12V 5W OUTDOOR CYLINDER 7in H, DOWNLIGHT 30/40/50K, BK, 30K/40K/50K, Black
- Mfr # WMC2-12V-DL-MCT-BK
- Zoro # G124885863
product price:Â
$
61.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC2-12V-DL-MCT-BK
- Zoro #
- G124885863
- UPC #
- 840378320344
- Country of Origin
- China
Description
The Westgate WMC2-12V-DL-MCT-BK is a 2in 12v 5w outdoor cylinder 7in h. It delivers 500LM of 30K/40K/50K light at 5W. Operates on 12V input power. Constructed of aluminum& glass in a black finish. Key specifications: CRI >80, power factor >0.65, THD <20%, beam angle 15 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP44 ingress protection. Light source: HONGLI 2835. Lens: Clear glass lens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.