Shop WESTGATE
See all product information
Create Account
8in WALL CYL. UP/DOWN LIGHT 40W 30K/40K/50K 0-10V - BN, 3000K/4000K/5000K, BRUSHED NICKEL
- Mfr # WMC8-UDL-MCT-BN-D
- Zoro # G224885398
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Lens Type
Glass Lens
Standards
ETL
Operating Temp. Range
-4 Degrees to 113 Degrees F
Finish
BRUSHED NICKEL
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC8-UDL-MCT-BN-D
- Zoro #
- G224885398
- UPC #
- 845060082142
- Country of Origin
- Thailand
- Lens Type
- Glass Lens
- Standards
- ETL
- Operating Temp. Range
- -4 Degrees to 113 Degrees F
- Finish
- BRUSHED NICKEL
- Item
- 8In Wall Cyl. Up/Down Light 40W 30K/40K/50K 0-10V - Bn
- IP Rating
- IP65
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Power Factor
- 0.9
- Housing Material
- Aluminum
- Lighting Technology
- LED
- Weight
- 11.68 lb
- Fixture Wattage
- 40W
- CRI
- 80
- Rated Life
- 50,000hr
- Dimmable
- 0~10V Dimmable
- Voltage
- 120V to 277V
- Lumens
- 3200LM
- Beam Angle
- 50
Dimensions
- Length
- 10.1 in
- Height
- 10.82 in
- Width
- 8.07 in
Description
The Westgate WMC8-UDL-MCT-BN-D is a 8in wall cyl. up/down light 40w 30k/40k/50k 0-10v - bn. It delivers 3200LM of 3000K/4000K/5000K light at 40W. Operates on 120-277V input power. Constructed of aluminum in a brushed nickel finish. Dimming: 0-10V Dimmable. Key specifications: CRI 80, power factor 0.9, THD <20%, beam angle 50, operating temperature -4 DegF - 113 DegF, 50,000hr rated life, IP65 ingress protection. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.