Shop WESTGATE
See all product information
Create Account
2in WALL CYL. DOWN LIGHT 6W 30K/40K/50K DIM. - BLACK, 3000K/4000K/5000K
- Mfr # WMC2-DL-MCT-BK-DT
- Zoro # G924885919
product price:Â
$
85.79
/ea
Key Features
Standards
ETL
Operating Temp. Range
-4 Degrees to 104 Degrees F
CRI
>80
Beam Angle
40°
Housing Material
Die-Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC2-DL-MCT-BK-DT
- Zoro #
- G924885919
- UPC #
- 845060081244
- Country of Origin
- China
- Standards
- ETL
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- CRI
- >80
- Beam Angle
- 40°
- Housing Material
- Die-Cast Aluminum
- Lens Type
- Frosted
- Finish
- Black
- Item
- 2In Wall Cyl. Down Light 6W 30K/40K/50K Dim. - Black
- Power Factor
- 0.95
- IP Rating
- IP65
- Lighting Technology
- COB Technology
- Lumens
- 400LM
- Weight
- 0.73 lb
- Fixture Wattage
- 6W
- Rated Life
- 70,000hr
- Voltage
- 120V AC
- Color Temperature
- 3000 K, 4000 K, 5000 K
Dimensions
- Height
- 6.26 in
- Length
- 4.13 in
- Width
- 3.41 in
Description
The Westgate WMC2-DL-MCT-BK-DT is a 2in wall cyl. down light 6w 30k/40k/50k dim. - black. It delivers 400LM of 3000K/4000K/5000K light at 6W. Operates on 120VAC input power. Constructed of die-cast aluminum in a black finish. Key specifications: CRI >80, power factor 0.95, THD <20%, beam angle 40 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.