Shop WESTGATE
See all product information
Create Account
DECORATIVE OUTDOOR WALL LIGHT, SOLID ACRYLIC, 20W TUNE 30/40/50K C90, BRONZE, 3000K/4000K/5000K
- Mfr # LRS-J-MCT-C90-BR
- Zoro # G924884752
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Lumens
1400LM
CRI
90
Length
6.0 in
Height
5.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-J-MCT-C90-BR
- Zoro #
- G924884752
- UPC #
- 845060087222
- Country of Origin
- Indonesia
- Standards
- ETL
- Lumens
- 1400LM
- CRI
- 90
- Item
- Decorative Outdoor Wall Light
- Rated Life
- 50,000hr
- Fixture Wattage
- 20W
- Housing Material
- Aluminum+Acrylic lens
- Finish
- Bronze
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Power Factor
- >0.99
- IP Rating
- 65
- Dimmable
- Triac dimming
- Voltage
- 120V/60Hz
- Operating Temp. Range
- -30 Degrees to 40 Degrees C
- Weight
- 3.0 lb
Dimensions
- Length
- 6.0 in
- Height
- 5.0 in
- Width
- 6.0 in
Description
The Westgate LRS-J-MCT-C90-BR is a decorative outdoor wall light. It delivers 1400LM of 3000K/4000K/5000K light at 20W. Operates on 120V/60Hz input power. Constructed of aluminum+acrylic lens in a bronze finish. Dimming: Triac dimming. Key specifications: CRI 90, power factor >0.99, operating temperature -30 DegC-40 DegC, 50,000hr rated life, 65 ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.