Shop WESTGATE
See all product information
Create Account
2in WALL CYL. DOWN LIGHT 6W 30K/40K/50K DIM. - BRONZE, 3000K/4000K/5000K, Oil-rubbed bronze
- Mfr # WMC2-DL-MCT-BR-DT
- Zoro # G524884527
product price:Â
$
85.79
/ea
Key Features
Lens Type
Frosted
CRI
80
Beam Angle
45°
Width
3.41 in
Weight
0.73 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMC2-DL-MCT-BR-DT
- Zoro #
- G524884527
- UPC #
- 845060079715
- Country of Origin
- China
Dimensions
- Width
- 3.41 in
- Height
- 6.26 in
- Length
- 4.13 in
Details
- Lens Type
- Frosted
- CRI
- 80
- Beam Angle
- 45°
- Weight
- 0.73 lb
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lighting Technology
- COB Technology
- Rated Life
- >50000
- Lumens
- 400LM
- Housing Material
- aluminum& Glass
- Voltage
- 120V AC
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Item
- 2In Wall Cyl. Down Light 6W 30K/40K/50K Dim. - Bronze
- Standards
- ETL
- Dimmable
- triac dimming
- Finish
- Oil-rubbed bronze
- Power Factor
- >90
- IP Rating
- IP44
- Fixture Wattage
- 6W
Description
The Westgate WMC2-DL-MCT-BR-DT is a 2in wall cyl. down light 6w 30k/40k/50k dim. - bronze. It delivers 400LM of 3000K/4000K/5000K light at 6W. Operates on 120VAC input power. Constructed of aluminum& glass in a oil-rubbed bronze finish. Dimming: triac dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 45 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP44 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.