Shop WESTGATE
See all product information
Create Account
4in SQ CYL. UP/DOWN 24W RGBW WHITE TUNING AND RGB APP CONTR., BK
- Mfr # WMCS-UDL-RGBW-BK
- Zoro # G524886453
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Lumens
1920LM
Length
10.25 in
IP Rating
Wet Location
Fixture Wattage
24W
Color Temperature
3000 K to 6500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMCS-UDL-RGBW-BK
- Zoro #
- G524886453
- UPC #
- 845060087666
- Country of Origin
- China
- Lumens
- 1920LM
- Item
- 4In Sq Cyl. Up/Down 24W RGBW White Tuning And RGB App Contr.
- IP Rating
- Wet Location
- Fixture Wattage
- 24W
- Color Temperature
- 3000 K to 6500 K
- Standards
- ETL
- Rated Life
- 70,000 hrs
- Weight
- 2.76 lb
Dimensions
- Length
- 10.25 in
- Height
- 5.88 in
- Width
- 3.5 in
Description
The Westgate WMCS-UDL-RGBW-BK is a 4in sq cyl. up/down 24w RGBW white tuning and RGB app contr.. It delivers 1920LM of RGBW light at 24W. Key specifications: 70,000 hrs rated life, Wet Location ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.