Shop WESTGATE
See all product information
Create Account
2in WALL CYL. DOWN LIGHT 6W 30K/40K/50K DIM. - BRUSHED NICKEL, 3000K/4000K/5000K, BN
- Mfr # WMC2-DL-MCT-BN-DT
- Zoro # G724886239
product price:Â
$
85.79
/ea
Key Features
Finish
BN
Width
3.41 in
Operating Temp. Range
-20 Degrees to 40 Degrees C
Height
6.26 in
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC2-DL-MCT-BN-DT
- Zoro #
- G724886239
- UPC #
- 845060079739
- Country of Origin
- China
- Finish
- BN
- Item
- 2In Wall Cyl. Down Light 6W 30K/40K/50K Dim. - Brushed Nickel
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Voltage
- 120V AC
- Fixture Wattage
- 6W
- Dimmable
- triac dimming
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Weight
- 0.73 lb
- Power Factor
- >90
- IP Rating
- IP44
- CRI
- 80
- Lighting Technology
- COB Technology
- Beam Angle
- 45°
- Lens Type
- Frosted
- Lumens
- 400LM
- Standards
- ETL
- Housing Material
- aluminum& Glass
- Rated Life
- >50000
Dimensions
- Width
- 3.41 in
- Height
- 6.26 in
- Length
- 4.13 in
Description
The Westgate WMC2-DL-MCT-BN-DT is a 2in wall cyl. down light 6w 30k/40k/50k dim. - brushed nickel. It delivers 400LM of 3000K/4000K/5000K light at 6W. Operates on 120VAC input power. Constructed of aluminum& glass in a bn finish. Dimming: triac dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 45 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP44 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.