Shop WESTGATE
See all product information
Create Account
2in WALL CYL. DOWNLIGHT 12V 5W 500LM 3CCT 30/40/50K - ORB, 30K/40K/50K, Bronze
- Mfr # WMC2-12V-DL-MCT-ORB
- Zoro # G924884523
product price:Â
$
61.79
/ea
Key Features
Color Temperature
3000 K, 4000 K, 5000 K
Operating Temp. Range
-4 Degrees to 104 Degrees F
Housing Material
Aluminium+glass
IP Rating
IP44
Height
3.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC2-12V-DL-MCT-ORB
- Zoro #
- G924884523
- UPC #
- 845060084399
- Country of Origin
- China
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Housing Material
- Aluminium+glass
- IP Rating
- IP44
- Rated Life
- 50,000hr
- Fixture Wattage
- 5W
- Lens Type
- Glass Lens
- Power Factor
- >0.90
- Lumens
- 500LM
- CRI
- >80
- Finish
- Bronze
- Weight
- 0.73 lb
- Voltage
- 12V
- Lighting Technology
- SMD Chip 2835
- Item
- 2In Wall Cyl. Downlight 12V 5W 500Lm 3Cct 30/40/50K - Orb
- Beam Angle
- 40°
Dimensions
- Height
- 3.13 in
- Width
- 2.5 in
- Length
- 4.38 in
Description
The Westgate WMC2-12V-DL-MCT-ORB is a 2in wall cyl. downlight 12v 5w 500lm 3cct 30/40/50k - orb. It delivers 500LM of 30K/40K/50K light at 5W. Operates on 12V input power. Constructed of aluminium+glass in a bronze finish. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 40 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP44 ingress protection. Light source: SMD Chip 2835. Lens: Glass Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.