Square LED Mini Wall Pack 5000K Bronze
- Mfr # WMS-S-50K-BR
- Zoro # G524886255
product price:Â
$
63.79
/ea
Key Features
Power Factor
0.95
Lumens
660LM
IP Rating
IP54
BUG Rating
B1-U2-G0
Lighting Technology
Lumileds LEDs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMS-S-50K-BR
- Zoro #
- G524886255
- UPC #
- 845060029086
- Country of Origin
- China
Dimensions
- Length
- 5.0 in
- Height
- 3.62 in
- Width
- 5.0 in
Details
- Power Factor
- 0.95
- Lumens
- 660LM
- IP Rating
- IP54
- BUG Rating
- B1-U2-G0
- Lighting Technology
- Lumileds LEDs
- Voltage
- 120V AC
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Wattage
- 6W
- Color Temperature
- 5000 K
- Beam Angle
- 110°X65°
- Item
- LED Wall/Step Lights
- CRI
- >80
- Weight
- 1.13 lb
- Lens Type
- prismatic lens
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Standards
- UL
- Rated Life
- 70,000hr
- Finish
- Bronze
Description
The Westgate WMS-S-50K-BR is a LED wall/step lights. It delivers 660LM of 5000K light at 6W. Operates on 120VAC input power. Constructed of die-cast aluminum with powder coat finish in a bronze finish. Key specifications: CRI >80, power factor 0.95, beam angle 110 DegX65 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP54 ingress protection, BUG rating B1-U2-G0. Light source: Lumileds LEDs. Lens: prismatic lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.