Shop WESTGATE
See all product information
Create Account
2in WALL CYL. U/D 2X6W 30K/40K/50K DIM. - BRONZE, 12W, 3000K/4000K/5000K, Oil-rubbed bronze
- Mfr # WMC2-UDL-MCT-BR-DT
- Zoro # G424884757
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Rated Life
>50000
Housing Material
aluminum& Glass
Voltage
120V AC
Finish
Oil-rubbed bronze
Fixture Wattage
12W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC2-UDL-MCT-BR-DT
- Zoro #
- G424884757
- UPC #
- 845060079746
- Country of Origin
- China
- Rated Life
- >50000
- Housing Material
- aluminum& Glass
- Voltage
- 120V AC
- Finish
- Oil-rubbed bronze
- Fixture Wattage
- 12W
- Standards
- ETL
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Power Factor
- >90
- Lumens
- 800LM
- CRI
- 80
- Lens Type
- Frosted
- Dimmable
- triac dimming
- Beam Angle
- 45°
- Item
- 2In Wall Cyl. U/D 2X6W 30K/40K/50K Dim. - Bronze
- Weight
- 1.0 lb
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Lighting Technology
- COB Technology
- IP Rating
- IP44
Dimensions
- Length
- 4.13 in
- Width
- 3.41 in
- Height
- 10.0 in
Description
The Westgate WMC2-UDL-MCT-BR-DT is a 2in wall cyl. u/d 2x6w 30k/40k/50k dim. - bronze. It delivers 800LM of 3000K/4000K/5000K light at 12W. Operates on 120VAC input power. Constructed of aluminum& glass in a oil-rubbed bronze finish. Dimming: triac dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 45 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP44 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.