2in WALL CYL. U/D 2X6W 30K/40K/50K DIM. - BRUSHED NICKEL, 12W, 3000K/4000K/5000K, BN
- Mfr # WMC2-UDL-MCT-BN-DT
- Zoro # G324884871
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Width
3.41 in
Voltage
120V AC
Standards
ETL
Lighting Technology
COB Technology
Weight
1.0 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMC2-UDL-MCT-BN-DT
- Zoro #
- G324884871
- UPC #
- 845060079760
- Country of Origin
- China
Dimensions
- Width
- 3.41 in
- Height
- 10.0 in
- Length
- 4.13 in
Details
- Voltage
- 120V AC
- Standards
- ETL
- Lighting Technology
- COB Technology
- Item
- 2In Wall Cyl. U/D 2X6W 30K/40K/50K Dim. - Brushed Nickel
- Weight
- 1.0 lb
- Power Factor
- >90
- Dimmable
- triac dimming
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Finish
- BN
- Lens Type
- Frosted
- Lumens
- 800LM
- Beam Angle
- 45°
- IP Rating
- IP44
- Rated Life
- >50000
- Fixture Wattage
- 12W
- CRI
- 80
- Housing Material
- aluminum& Glass
- Color Temperature
- 3000 K, 4000 K, 5000 K
Description
The Westgate WMC2-UDL-MCT-BN-DT is a 2in wall cyl. u/d 2x6w 30k/40k/50k dim. - brushed nickel. It delivers 800LM of 3000K/4000K/5000K light at 12W. Operates on 120VAC input power. Constructed of aluminum& glass in a bn finish. Dimming: triac dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 45 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP44 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.