Shop WESTGATE
See all product information
Create Account
4in SQUARE CYLINDER 10in H, DAMP LOC., 21/28/35W 30/40/50K TRIAC OR 120-277V 0-10V, WH, 21W/28W/35W
- Mfr # CMCS4-MCTP-DD-WH
- Zoro # G624885721
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Power Factor
>0.95
Length
12.59 in
Housing Material
Aluminium&glass
IP Rating
IP20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCS4-MCTP-DD-WH
- Zoro #
- G624885721
- UPC #
- 840378300490
- Country of Origin
- China
- Standards
- ETL
- Power Factor
- >0.95
- Housing Material
- Aluminium&glass
- IP Rating
- IP20
- Rated Life
- 50,000hr
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lighting Technology
- Hongli COBs
- Lumens
- 80LM/W
- Lens Type
- Clear glass lens
- Beam Angle
- 25°
- CRI
- >80
- Dimmable
- TRIAC& 0-10V Dimming
- Voltage
- 120V to 277V
- Item
- 4In Square Cylinder 10In H
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Weight
- 4.1 lb
- Finish
- White
- Fixture Wattage
- 21W/28W/35W
Dimensions
- Length
- 12.59 in
- Height
- 4.9 in
- Width
- 4.9 in
Description
The Westgate CMCS4-MCTP-DD-WH is a 4in square cylinder 10in h. It delivers 80LM/W of 30K/40K/50K light at 21W/28W/35W. Operates on 120-277V input power. Constructed of aluminium&glass in a white finish. Dimming: TRIAC& 0-10V Dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 25 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Hongli COBs. Lens: Clear glass lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.