Shop WESTGATE
See all product information
Create Account
2X2 DUAL LENS TROFFER MULTI-WATT 25W/30W/35W, MULTI-CCT 35K/40K/50K UL DLC, 3500K/4000K/5000K, White
- Mfr # LTRD-2X2-MCTP
- Zoro # G724885836
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Width
2.36 in
Height
23.74 in
Lens Type
Polycarbonate
Weight
8.8 lb
Length
23.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTRD-2X2-MCTP
- Zoro #
- G724885836
- UPC #
- 845060062700
- Country of Origin
- China
- Lens Type
- Polycarbonate
- Weight
- 8.8 lb
- Power Factor
- >0.90
- BUG Rating
- B2-U3-G1
- Lighting Technology
- LED
- Base Material
- Pure Aluminum Heat Sinks
- Fixture Item
- 2X2 Dual Lens Troffer Multi-Watt 25W/30W/35W
- Lumens
- 125LM/W
- Standards
- UL
- Fixture Temp. Range
- -22 Degrees to 104 Degrees F
- CRI
- >80
- Voltage
- 120V AC to 277V AC
- Housing Finish
- White
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Dimmable
- 0~10V Dimmable
- Rated Life
- 50,000hr
- Max. Fixture Wattage
- 25W/30W/35W
- IP Rating
- IP20
Dimensions
- Width
- 2.36 in
- Height
- 23.74 in
- Length
- 23.74 in
Description
The Westgate LTRD-2X2-MCTP is a 2x2 dual lens troffer multi-watt 25w/30w/35w. It delivers 125LM/W of 3500K/4000K/5000K light at 25W/30W/35W. Operates on 120-277VAC input power. Constructed of pure aluminum heat sinks in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.90, operating temperature -22 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B2-U3-G1. Light source: LED. Lens: Polycarbonate. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.