Shop WESTGATE
Create Account
2X4 SPEC INDIRECT MESH BASKET TROFFER 50/60/72W 30/35/40K, 50W/60W/72W, 30K/35K/40K/50K, White
- Mfr # LTRI-2X4-MCTP
- Zoro # G624968646
product price:Â
$
188.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTRI-2X4-MCTP
- Zoro #
- G624968646
- UPC #
- 840378331524
- Country of Origin
- China
Description
The Westgate LTRI-2X4-MCTP is a 2x4 spec indirect mesh basket troffer 50/60/72w 30/35/40k. It delivers 110LM/W of 30K/35K/40K/50K light at 50W/60W/72W. Operates on 120-277V input power. Constructed of steel sheet+lens in a white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle 113.6 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50000hr rated life, IP20 ingress protection. Light source: zhongyang LED Chips. Lens: Mesh Lens. Certifications: ETL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.