Shop WESTGATE
Create Account
2X2 T-BAR FRAME LIGHT RGB REMOTE AND APP, 40W
- Mfr # TGL-2X2-RGB-RC-BT
- Zoro # G024968536
product price:Â
$
98.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TGL-2X2-RGB-RC-BT
- Zoro #
- G024968536
- UPC #
- 840378330404
- Country of Origin
- China
Description
The Westgate TGL-2X2-RGB-RC-BT is a 2x2 t-bar frame light RGB remote and app. It delivers 100LM/W of RGB light at 40W. Operates on 100-277V input power. Constructed of alu+pc in a 0 finish. Dimming: NONE. Key specifications: CRI >80, power factor >0.95, THD <20%, operating temperature -4 Degrees F Approx. 113 Degrees F, 30000hr rated life, IP20 ingress protection. Light source: 2835. Lens: FROSTED.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.