Shop WESTGATE
See all product information
Create Account
4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT, 3000K/4000K/5000K, White
- Mfr # WCLP-UD-4FT-50W-MCT-D
- Zoro # G324885632
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000hr
Voltage
120V to 277V
Color Temperature
3000 K, 4000 K, 5000 K
Standards
UL
Dimmable
0~10V Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCLP-UD-4FT-50W-MCT-D
- Zoro #
- G324885632
- UPC #
- 845060053814
- Country of Origin
- China
- Rated Life
- 50,000hr
- Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Standards
- UL
- Dimmable
- 0~10V Dimmable
- Lumens
- 5500LM
- Base Material
- Anodized Aluminum
- Lens Type
- Louver Lens
- Weight
- 12.13 lb
- Max. Fixture Wattage
- 50W
- Housing Finish
- White
- Fixture Temp. Range
- -22 Degrees to 104 Degrees F
- BUG Rating
- B1-U5-G1
- Power Factor
- >0.95
- Lighting Technology
- LED
- Fixture Item
- 4Ft Decorative Perforated And Louver Wall Light 50W Direct Indirect 3Cct
- CRI
- >80
Dimensions
- Width
- 7.2 in
- Length
- 49.02 in
- Height
- 2.36 in
Description
The Westgate WCLP-UD-4FT-50W-MCT-D is a 4ft decorative perforated and louver wall light 50w direct indirect 3cct. It delivers 5500LM of 3000K/4000K/5000K light at 50W. Operates on 120-277V input power. Constructed of anodized aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -22 DegF to 104 DegF, 50,000hr rated life, BUG rating B1-U5-G1. Light source: LED. Lens: Louver Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.