Shop WESTGATE
See all product information
Create Account
4FT ECONOMY WRAP 40W MCT 3/4/5K, 0-10V AND TRIAC, WITH BI-LEVEL SENSOR, 3000K/4000K/5000K
- Mfr # WAE-4FT-MCT-DD-SEN
- Zoro # G724885430
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Height
2.5 in
Color Temperature
3000 K, 4000 K, 5000 K
Weight
4.01 lb
Standards
ETL
Width
5.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAE-4FT-MCT-DD-SEN
- Zoro #
- G724885430
- UPC #
- 845060086775
- Country of Origin
- China
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Weight
- 4.01 lb
- Standards
- ETL
- Voltage
- 120V to 277V
- Fixture Item
- 4Ft Economy Wrap 40W Mct 3/4/5K
- Max. Fixture Wattage
- 40W
Dimensions
- Height
- 2.5 in
- Width
- 5.38 in
- Length
- 47.38 in
Description
The Westgate WAE-4FT-MCT-DD-SEN is a 4ft economy wrap 40w mct 3/4/5k. Rated at 40W. Operates on 120-277V input power. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.