This item is Discontinued.

Westgate 3" LED DOWNLIGHT, CRI90, 9W, 540 LUMENS, DIMMABLE, 2700K, E26 & GU24 ADAPTER INCLUDED RDL3-41K-WP

3" LED DOWNLIGHT, CRI90, 9W, 540 LUMENS, DIMMABLE, 2700K, E26 & GU24 ADAPTER INCLUDED (Discontinued)

  • Mfr # RDL3-41K-WP
  • Zoro # G802632062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDL3-41K-WP
Zoro #
G802632062
UPC #
845060002300
Country of Origin
Unknown

Details

Lumens
540LM
Voltage
120VAC
CRI
>90
Watts
9W
Color
White
Material
Die-Cast Aluminum

Description

Construction: Spun aluminum with white powder coat finish
Optics: White translucent acrylic lens
Isolated driver for improved thermal management
Output Voltage: 36VDC
Input Voltage: 120V AC
Dimmable down to 10% using an approved dimmer
(refer to website for more information)
LED: Epistar chip (COB) and driver 35,000-hour
design life
CRI: 90+
Power Factor: 90%
Suitable for damp locations
Maximum ambient 104oF
Total Harmonic Distortion:≤15 %
Operating temperature: 68oF~113oF
UL-listed
Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.