Shop WESTGATE
Create Account
30W 3CCT 30/40/50K BRONZE 3-HEADS DIMMABLE SECURITY/WALL LIGHT - NO SENSOR, 3000K/4000K/5000K
- Mfr # SL-30W-MCT-BZ-D
- Zoro # G924884714
product price:Â
$
76.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-30W-MCT-BZ-D
- Zoro #
- G924884714
- UPC #
- 845060079401
- Country of Origin
- China
Description
The Westgate SL-30W-MCT-BZ-D is a 30w 3cct 30/40/50k bronze 3-heads dimmable security/wall light - no sensor. It delivers 2800LM of 3000K/4000K/5000K light at 30W. Operates on 120V input power. Constructed of aluminum+pc in a bronze finish. Dimming: TRIAC Dimming. Key specifications: CRI >/=80, power factor >/=0.9, beam angle >100 Deg, operating temperature -20 DegC to +45 DegC, 30,000 Hours rated life, WET Location ingress protection. Light source: LED. Lens: Clear Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.