Shop WESTGATE
See all product information
Create Account
LED FLOOD 120-277V 24W 40K 90D BRONZE, 4000K, Dark Bronze
- Mfr # GL-24W-40K-BR
- Zoro # G724885607
product price:Â
$
98.79
/ea
Key Features
Base Material
Die-Cast Aluminum With Powder Coat Finish
Bulb Beam Angle
35°
Color Temperature
4000 K
Power Factor
0.9
Finish
Dark Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-24W-40K-BR
- Zoro #
- G724885607
- UPC #
- 845060059120
- Country of Origin
- China
- Base Material
- Die-Cast Aluminum With Powder Coat Finish
- Bulb Beam Angle
- 35°
- Item
- LED Flood 120-277V 24W 40K 90D Bronze
- Color Temperature
- 4000 K
- Power Factor
- 0.9
- Finish
- Dark Bronze
- Lighting Technology
- Lumileds LEDs
- Fixture Wattage
- 24W
- Lens Type
- Optical Lens
- Lumens
- 1920LM
- CRI
- >80
- Weight
- 2.09 lb
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- BUG Rating
- B2-U2-G0
- Voltage
- 120V to 277V
- IP Rating
- IP65
- Rated Life
- 70,000hr
Dimensions
- Height
- 4.96 in
- Width
- 5.71 in
- Length
- 6.77 in
Description
The Westgate GL-24W-40K-BR is a LED flood 120-277v 24w 40k 90d bronze. It delivers 1920LM of 4000K light at 24W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.9, beam angle 35 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B2-U2-G0. Light source: Lumileds LEDs. Lens: Optical Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.